Shop Resideo Sale
Main product image of Adjustable Trap Standard For 3" Iron Pipe Connection, K-6673-NA
Magnifying glass
Hover image to zoom

Adjustable Trap Standard For 3" Iron Pipe Connection, K-6673-NA

Brand:
Kohler
SKU:
K-6673-NA
Rating:
(0)
Q&A:
(0)
Adjustable Trap Standard For 3" Iron Pipe Connection, K-6673-NA
Magnifying glass
Hover image to zoom
$555.99 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Acrylic
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Not Applicable

Description

–
Adjustable trap standard for 3" iron pipe connection
  • Designed to offer convenient cleaning, this adjustable trap features a cleanout plug and strainer to prevent debris from lodging. The 3-inch connection fits most standard pipes.
  • Standard for 3" iron pipe connection w/ cleanout plug and strainer
  • Fits w/ standard 3" pipes

Specs

–
Material:

Acrylic

Installation Type:

Undermount

Application:

Residential

Finish:

Not Applicable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy