| Width (Inches): | 10-1/2" |
|---|---|
| Height: | 16.63" |
| Material: | Metal |
| Flow Rate: | 2.2 GPM |
| Finish: | Polished Chrome |
| Application: | Kitchen |
| Type: | Pullout Spray |
| Eschutcheon: | Yes |
| Faucet Holes: | 1 |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Number of Handles: | 1 |
| Pullout Spray: | Yes |
| Series: | Vinnata |
| Sidespray: | No |
| Soap Dispenser: | No |
| Spout Height: | 10" |
| Spout Reach: | 9.5" |
| Theme: | Traditional / Classic |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
The metal base, known as an escutcheon, is required for installation. The product includes a 10.5" (26.7 cm) escutcheon and a 2.5" (6.4 cm) diameter escutcheon. The smaller one is used to simply cover the single hole, whereas the larger one, (depicted in the specifications), is used to cover a larger area. The choice of which to use is at your discretion.
No - it is optional depending upon whether you have extra holes in your counter top.