Apply to be a TradeMaster!
Main product image of Decorative Grid Drain Without Overflow (Vibrant Brushed Bronze), K-7107-BV
Magnifying glass
Hover image to zoom

Decorative Grid Drain Without Overflow (Vibrant Brushed Bronze), K-7107-BV

Brand:
Kohler
SKU:
K-7107-BV
Rating:
(0)
Q&A:
(0)
Decorative Grid Drain Without Overflow (Vibrant Brushed Bronze), K-7107-BV
Magnifying glass
Hover image to zoom
$143.93 each
Backorder
Backorder
Get it Wed, Sep 16 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Brushed Bronze
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Installation Type
Through the Floor
Product Highlight: Height
8-15/16"
Product Highlight: Material
Brass

Description

Real beauty can be found in the details. KOHLER bath accessories are designed to perfectly coordinate with our fixtures and faucets, so that every element in your bath is in perfect harmony. Easy to install and built to last, our bath accessories are available in a full spectrum of beautiful finishes. They are constructed of solid brass for durability and reliability.
  • 1-1/4" (32 mm) connection
  • Without overflow
  • Decorative trim cap designs
  • Flower design

Specs

Warranty:

1 Year

Finish:

Brushed Bronze

Connection Size:

1-1/4"

Installation Type:

Through the Floor

Height:

8-15/16"

Material:

Brass

Overflow:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy