Shop Resideo Sale
Main product image of Decorative Snowflake Grid Drain without Overflow (French Gold), K-7108-AF
Magnifying glass
Hover image to zoom

Decorative Snowflake Grid Drain without Overflow (French Gold), K-7108-AF

Brand:
Kohler
SKU:
K-7108-AF
Rating:
(0)
Q&A:
(0)
Decorative Snowflake Grid Drain without Overflow (French Gold), K-7108-AF
Magnifying glass
Hover image to zoom
$140.21 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Finish
French Gold
Product Highlight: Installation Type
Through the Floor
Product Highlight: Height
8-15/16"

Description

–
  • 1-1/4" (32 mm) connection
  • Without overflow
  • Decorative trim cap designs
  • Snowflake design

Specs

–
Finish:

French Gold

Connection Size:

1-1/4"

Installation Type:

Through the Floor

Height:

8-15/16"

Material:

Brass

Overflow:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy