Apply to be a TradeMaster!
Main product image of Decorative Grid Drain w/ out Overflow (Matte Black), K-7108-BL
Magnifying glass
Hover image to zoom

Decorative Grid Drain w/ out Overflow (Matte Black), K-7108-BL

Brand:
Kohler
SKU:
K-7108-BL
Rating:
(0)
Q&A:
(0)
Decorative Grid Drain w/ out Overflow (Matte Black), K-7108-BL
Magnifying glass
Hover image to zoom
$133.66 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
2-1/8" Width
Product Highlight: Finish
Matte Black

Description

–
Decorative grid drain w/ out overflow
  • Real beauty can be found in the details. KOHLER bath accessories are designed to perfectly coordinate w/ our fixtures and faucets, so that every element in your bath is in perfect harmony. Easy to install and built to last, our bath accessories are available in a full spectrum of beautiful finishes.
  • 1-1/4" (32 mm) connection
  • Without overflow
  • Decorative trim cap designs
  • Snowflake design

Specs

–
Material:

Brass

Application:

Residential

Hospitality

Width (Inches):

2-1/8"

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy