Apply to be a TradeMaster!
Main product image of Premier Pop-Up Drain, Exposed, w/ Overflow (Vibrant Brushed Moderne Brass), K-7114-A-2MB
Magnifying glass
Hover image to zoom

Premier Pop-Up Drain, Exposed, w/ Overflow (Vibrant Brushed Moderne Brass), K-7114-A-2MB

Brand:
Kohler
SKU:
K-7114-A-2MB
Rating:
(0)
Q&A:
(0)
Premier Pop-Up Drain, Exposed, w/ Overflow (Vibrant Brushed Moderne Brass), K-7114-A-2MB
Magnifying glass
Hover image to zoom
$254.89 each
In Stock
In Stock
Get 1 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Material
Brass

Description

Real beauty can be found in the details. KOHLER bath accessories are designed to perfectly coordinate with our fixtures and faucets, so that every element in your bath is in perfect harmony. Easy to install and built to last, our bath accessories are available in a full spectrum of beautiful finishes.
  • 1-1/4" (32 mm) connection
  • Brass tailpiece

Specs

Warranty:

1 Year

Finish:

Brushed Moderne Brass

Material:

Brass

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy