Apply to be a TradeMaster!
Main product image of Premier Exposed Pop-Up Drain without Overflow (Polished Nickel), K-7114-SN
Magnifying glass
Hover image to zoom

Premier Exposed Pop-Up Drain without Overflow (Polished Nickel), K-7114-SN

Brand:
Kohler
SKU:
K-7114-SN
Rating:
(0)
Q&A:
(0)
Premier Exposed Pop-Up Drain without Overflow (Polished Nickel), K-7114-SN
Magnifying glass
Hover image to zoom
$230.81 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Finish
Polished Nickel

Description

–
K-7114-SN is a Premier Exposed Pop-Up Drain without Overflow (Polished Nickel) manufactured by Kohler.

Specs

–
Finish:

Polished Nickel

Connection Size:

1-1/2"

Overflow:

No

ADA:

No

Type:

Pop-Up

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy