Shop Resideo Sale
Main product image of Lavatory Drain with Non-Removable Metal Stopper and Overflow (Brushed Nickel), K-7127-A-BN
Magnifying glass
Hover image to zoom

Lavatory Drain with Non-Removable Metal Stopper and Overflow (Brushed Nickel), K-7127-A-BN

Brand:
Kohler
SKU:
K-7127-A-BN
Rating:
(0)
Q&A:
(0)
Lavatory Drain with Non-Removable Metal Stopper and Overflow (Brushed Nickel), K-7127-A-BN
Magnifying glass
Hover image to zoom
$167.13 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Finish
Brushed Nickel

Description

–
Sturdy and reliable, this lavatory drain performs in the toughest of commercial settings. The non-removable metal stopper prevents loss or damage, and solid brass construction ensures years of outstanding performance. This model is available in an array of KOHLER finishes.
  • Solid brass construction for durability and reliability
  • 1-1/4" connection
  • Available with non-removable metal stopper
  • For use in overflow applications
  • Specs

    –
    Finish:

    Brushed Nickel

    Connection Size:

    1-1/4"

    Overflow:

    Yes

    ADA:

    No

    Type:

    Metal Stopper

    Material:

    Brass

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy