Shop Resideo Sale
Main product image of Bathroom Sink Drain w/ Non-Removable Metal Stopper And Without Overflow (Polished Chrome), K-7127-CP
Magnifying glass
Hover image to zoom

Bathroom Sink Drain w/ Non-Removable Metal Stopper And Without Overflow (Polished Chrome), K-7127-CP

Brand:
Kohler
SKU:
K-7127-CP
Rating:
(0)
Q&A:
(0)
Bathroom Sink Drain w/ Non-Removable Metal Stopper And Without Overflow (Polished Chrome), K-7127-CP
Magnifying glass
Hover image to zoom
$132.26 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Material
Brass

Description

–
This non-overflow lavatory drain has a non-removable metal stopper. This features solid brass construction for durability. The Lavatory drain is available in a variety of sizes and handle styles.
  • 1-1/4" (32 mm) connection
  • Nonremovable metal stopper
  • For use in nonoverflow applications
  • For use with Spun Glass vessel bathroom sink

Specs

–
Finish:

Polished Chrome

Connection Size:

1-1/4"

Overflow:

No

ADA:

No

Type:

Metal Stopper

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy