Apply to be a TradeMaster!
Main product image of Lavatory Grid Drain w/o Overflow - Brushed Bronze, K-7129-BV
Magnifying glass
Hover image to zoom

Lavatory Grid Drain w/o Overflow - Brushed Bronze, K-7129-BV

Brand:
Kohler
SKU:
K-7129-BV
Rating:
(0)
Q&A:
(0)
Lavatory Grid Drain w/o Overflow - Brushed Bronze, K-7129-BV
Magnifying glass
Hover image to zoom
$68.97 each
In Stock
In Stock
Get 2 Thu, Nov 19
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Bronze
Product Highlight: Connection Size
1-1/4" Connection

Description

–
NOTE: Product depicted in polished chrome

Real beauty can be found in the details. KOHLER bath accessories are designed to perfectly coordinate with our fixtures and faucets, so that every element in your bath is in perfect harmony. Easy to install and built to last, our bath accessories are available in a full spectrum of beautiful finishes.

Features
  • Solid brass construction ensures durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Without overflow - For use in non-overflow applications

Specs

–
Application:

Bathroom

Material:

Brass

Finish:

Brushed Bronze

Connection Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy