Shop Resideo Sale
Main product image of Bathroom Sink Offset Drain w/ Open Strainer (Vibrant Brushed Moderne Brass), K-7131-A-2MB
Magnifying glass
Hover image to zoom

Bathroom Sink Offset Drain w/ Open Strainer (Vibrant Brushed Moderne Brass), K-7131-A-2MB

Brand:
Kohler
SKU:
K-7131-A-2MB
Rating:
(0)
Q&A:
(0)
Bathroom Sink Offset Drain w/ Open Strainer (Vibrant Brushed Moderne Brass), K-7131-A-2MB
Magnifying glass
Hover image to zoom
$214.04 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Brushed Moderne Brass

Description

–
This ADA compliant drain is a great solution, providing an additional 6" of space under the counter, for those who want or need more room. Made from solid brass with a 1-1/4" connection. This drain features a new more decorative grid and works for lavatories with overflows.
  • 1-1/4" (32 mm) connection
  • Intended for bathroom sink installations
  • Grid drain
  • 6" (152 mm) offset
  • With overflow

Specs

–
Warranty:

1 Year

Finish:

Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy