Shop Resideo Sale
Main product image of 6" Offset Grid Drain (Polished Chrome), K-7131-A-CP
Magnifying glass
Hover image to zoom

6" Offset Grid Drain (Polished Chrome), K-7131-A-CP

Brand:
Kohler
SKU:
K-7131-A-CP
Rating:
(0)
Q&A:
(0)
6" Offset Grid Drain (Polished Chrome), K-7131-A-CP
Magnifying glass
Hover image to zoom
$144.18 each
In Stock
In Stock
Get 10 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Finish
Polished Chrome

Description

–
This ADA compliant drain is a great solution, providing an additional 6" of space under the counter, for those who want or need more room. Made from solid brass with a 1-1/4" connection. This drain features a new more decorative grid and works for lavatories with overflows.
  • Meets Codes/Standards: ADA, ASME A112.18.2/CSA B125.2, IAPMO/UPC
  • Solid brass construction for durability and reliability
  • 1-1/4" connection
  • With overflow
  • Grid Drain
  • 6" offset
  • Specs

    –
    Finish:

    Polished Chrome

    Overflow:

    Yes

    Material:

    Brass

    Connection Size:

    1-1/4"

    ADA:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy