Apply to be a TradeMaster!
Main product image of Clearflo Retrofit Toe-tap Conversion Kit (Polished Chrome), K-7142-CP
Magnifying glass
Hover image to zoom

Clearflo Retrofit Toe-tap Conversion Kit (Polished Chrome), K-7142-CP

Brand:
Kohler
SKU:
K-7142-CP
Rating:
(0)
Q&A:
(0)
Clearflo Retrofit Toe-tap Conversion Kit (Polished Chrome), K-7142-CP
Magnifying glass
Hover image to zoom
$99.61 each
In Stock
In Stock
Get 2 Mon, Sep 28
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Polished Chrome

Description

–
Clearflo Retrofit toe-tap conversion kit
  • Repairing linkage-style drains is a costly, time-consuming plumbing job. This Clearflo full conversion kit makes it easier to repair your existing KOHLER Clearflo bath drain, saving time and money. Designed for use w/ select Clearflo bath drains only, it offers convenient toe-tap operation while providing a complete finish upgrade for your bath.
  • Intended to replace existing overflow cover and stopper/drain, flange/toggle linkage
  • Toe-tap component installs on most drain bodies w/ 1-1/2"-11 1/2 NPSM thread
  • For KOHLER drains K-7160-AF, K-7160-TF, K-7161-AF, K-7193
  • Metal construction

Specs

–
Material:

Metal

Application:

Residential

Series:

Clearflo

Finish:

Polished Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy