Apply to be a TradeMaster!
Main product image of Clearflo 1-1/2" Contoured Pop-Up Drain, For Above Or Through-The-Floor (Brushed Moderne Brass), K-7147-AF-2MB
Magnifying glass
Hover image to zoom

Clearflo 1-1/2" Contoured Pop-Up Drain, For Above Or Through-The-Floor (Brushed Moderne Brass), K-7147-AF-2MB

Brand:
Kohler
SKU:
K-7147-AF-2MB
Rating:
(0)
Q&A:
(0)
Clearflo 1-1/2" Contoured Pop-Up Drain, For Above Or Through-The-Floor (Brushed Moderne Brass), K-7147-AF-2MB
Magnifying glass
Hover image to zoom
$715.31 each
In Stock
In Stock
Get 2 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Installation Type
Through the Floor

Description

The Tea-for-Two contoured pop-up drain and overflow works perfectly with Tea-for-Two 5-1/2' baths and whirlpools. Your bath will be even more relaxing because you can depend on solid-brass construction for durability and reliability. KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times. And you have installation flexibility with above- or through-the-floor options.

  • 17-gauge brass construction
  • Brass tailpiece
  • 1-1/2" (38 mm) NPT connection
  • Supports both above- and through-the-floor installations
  • For use with most Tea-for-Two 66" x 36" baths, BubbleMassage air baths, and whirlpools

Specs

Finish:

Brushed Moderne Brass

Installation Type:

Through the Floor

Series:

Clearflo

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy