Apply to be a TradeMaster!
Main product image of Clearflo 1-1/2" Contoured Pop-Up Drain with Overflow (French Gold), K-7147-AF-AF
Magnifying glass
Hover image to zoom

Clearflo 1-1/2" Contoured Pop-Up Drain with Overflow (French Gold), K-7147-AF-AF

Brand:
Kohler
SKU:
K-7147-AF-AF
Rating:
(0)
Q&A:
(0)
Clearflo 1-1/2" Contoured Pop-Up Drain with Overflow (French Gold), K-7147-AF-AF
Magnifying glass
Hover image to zoom
$655.39 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Connection Type
OD Connection
Product Highlight: Finish
French Gold
Product Highlight: Installation Type
Through the Floor, Above the Floor
Product Highlight: Used With
Tea-for-Two 5.5ft Whirlpool

Description

–
K-7147-AF-AF is a Clearflo 1-1/2" Contoured Pop-Up Drain with Overflow (French Gold) manufactured by Kohler.

Specs

–
Connection Type:

OD

Finish:

French Gold

Connection Size:

1-1/2"

Type:

Pop-Up

Material:

Brass

Installation Type:

Through the Floor

Above the Floor

Overflow:

Yes

Used With:

Tea-for-Two 5.5ft Whirlpool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy