Apply to be a TradeMaster!
Main product image of Artifacts 1-1/2" Pop-Up Bath Drain For Above- And Through-The-Floor Freestanding Bath Installations (Vibrant Brushed Moderne Brass), K-7159-2MB
Magnifying glass
Hover image to zoom

Artifacts 1-1/2" Pop-Up Bath Drain For Above- And Through-The-Floor Freestanding Bath Installations (Vibrant Brushed Moderne Brass), K-7159-2MB

Brand:
Kohler
SKU:
K-7159-2MB
Rating:
(0)
Q&A:
(0)
Artifacts 1-1/2" Pop-Up Bath Drain For Above- And Through-The-Floor Freestanding Bath Installations (Vibrant Brushed Moderne Brass), K-7159-2MB
Magnifying glass
Hover image to zoom
$1,288.52 each
In Stock
In Stock
Get 4 Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Material
Brass

Description

–
Designed for use with Artifacts freestanding baths, this pop-up bath drain supports both above- and through-the-floor installations. Constructed from 17-gauge brass, the drain sports a lustrous, corrosion-resistant finish, ensuring long-lasting durability and performance.
  • 17-gauge brass construction
  • Brass tailpiece
  • For use with Artifacts freestanding baths
  • Includes brass tee, pipe, and pop-up drain

Specs

–
Finish:

Brushed Moderne Brass

Country of Origin:

United States

Warranty:

1 Year

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy