Apply to be a TradeMaster!
Main product image of Vintage Above the Floor Installation Pop-Up Drain with Overflow (Polished Nickel), K-7159-SN
Magnifying glass
Hover image to zoom

Vintage Above the Floor Installation Pop-Up Drain with Overflow (Polished Nickel), K-7159-SN

Brand:
Kohler
SKU:
K-7159-SN
Rating:
(0)
Q&A:
(0)
Vintage Above the Floor Installation Pop-Up Drain with Overflow (Polished Nickel), K-7159-SN
Magnifying glass
Hover image to zoom
$1,171.82 each
In Stock
In Stock
Get 6 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Connection Type
OD Connection
Product Highlight: Finish
Polished Nickel
Product Highlight: Installation Type
Above the Floor

Description

–
The Vintage adjustable trip lever pop-up drain works perfectly with Vintage baths or whirlpools. Depend on solid brass construction for durability and reliability. KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times. This drain is designed for through-the-floor installations.
  • Solid brass construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Adjustable trip lever pop-up drain
  • For Vintage whirlpool with above-the-floor installation
  • Specs

    –
    Connection Type:

    OD

    Finish:

    Polished Nickel

    Connection Size:

    1-1/2"

    Type:

    Pop-Up

    Material:

    Brass

    Installation Type:

    Above the Floor

    Overflow:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy