Apply to be a TradeMaster!
Main product image of Clearflo 1-1/2" Adjustable Pop-Up Drain (Brushed Nickel), K-7169-AF-BN
Magnifying glass
Hover image to zoom

Clearflo 1-1/2" Adjustable Pop-Up Drain (Brushed Nickel), K-7169-AF-BN

Brand:
Kohler
SKU:
K-7169-AF-BN
Rating:
(0)
Q&A:
(0)
Clearflo 1-1/2" Adjustable Pop-Up Drain (Brushed Nickel), K-7169-AF-BN
Magnifying glass
Hover image to zoom
$585.84 each
In Stock
In Stock
Get 1 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Nickel

Description

The Tea-for-Two adjustable trip lever pop-up drain features a contoured overflow hood that works perfectly with Tea-for-Two baths and whirlpools. You can depend on solid-brass construction for durability and reliability, and KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times. Installation flexibility is ensured with above- or through-the-floor options.

  • 17-gauge brass construction
  • Brass tailpiece
  • 1-1/2" (38 mm) NPT connection
  • Supports both above- and through-the-floor installations
  • For use with Tea-for-Two 5' (1524 mm) and 6' (1828 mm) baths, BubbleMassage air baths, and whirlpools

Specs

Series:

Clearflo

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy