Shop Resideo Sale
Main product image of Tea-For-Two 1-1/2" Adjustable Pop-Up Drain (Polished Chrome), K-7169-AF-CP
Magnifying glass
Hover image to zoom

Tea-For-Two 1-1/2" Adjustable Pop-Up Drain (Polished Chrome), K-7169-AF-CP

Brand:
Kohler
SKU:
K-7169-AF-CP
Rating:
(0)
Q&A:
(0)
Tea-For-Two 1-1/2" Adjustable Pop-Up Drain (Polished Chrome), K-7169-AF-CP
Magnifying glass
Hover image to zoom
$547.01 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Polished Chrome

Description

–
The Tea-for-Two adjustable trip lever pop-up drain features a contoured overflow hood that works perfectly with Tea-for-Two baths and whirlpools. You can depend on solid-brass construction for durability and reliability, and KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times. Installation flexibility is ensured with above- or through-the-floor options.
  • 17-gauge brass construction
  • Brass tailpiece
  • 1-1/2" (38 mm) NPT connection
  • Supports both above- and through-the-floor installations
  • For use with Tea-for-Two 5' (1524 mm) and 6' (1828 mm) baths, BubbleMassage air baths, and whirlpools

Specs

–
Warranty:

1 Year

Finish:

Polished Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy