Shop Resideo Sale
Main product image of Drain For Overflowing Bath (Polished Chrome), K-7193-CP
Magnifying glass
Hover image to zoom

Drain For Overflowing Bath (Polished Chrome), K-7193-CP

Brand:
Kohler
SKU:
K-7193-CP
Rating:
(0)
Q&A:
(0)
Drain For Overflowing Bath (Polished Chrome), K-7193-CP
Magnifying glass
Hover image to zoom
$525.92 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
sok Drain for overflowing bath

Experience the full, luxurious immersion of the sok(R) overflowing bath, with water cascading over the edges to an exterior channel. Designed specifically for the bath's unique construction, this drain places the lever in the outside channel of the bath and a pop-up drain in the bottom of the bath. This allows water to empty from the outside channel while keeping the bath filled with the maximum amount of water.
  • 17-gauge brass construction
  • Brass tailpiece
  • Adjustable trip lever
  • 1-1/2" (38 mm) connection
  • For use with the sok bath

Specs

–
Application:

Residential

ADA:

No

Country of Origin:

United States

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy