Shop Resideo Sale
Main product image of Clearflo Cable Bath Drain, Less Pvc Tubing (Brushed Bronze), K-7214-BV
Magnifying glass
Hover image to zoom

Clearflo Cable Bath Drain, Less Pvc Tubing (Brushed Bronze), K-7214-BV

Brand:
Kohler
SKU:
K-7214-BV
Rating:
(0)
Q&A:
(0)
Clearflo Cable Bath Drain, Less Pvc Tubing (Brushed Bronze), K-7214-BV
Magnifying glass
Hover image to zoom
$241.01 each
In Stock
In Stock
Get 10 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Bronze

Description

–
Complete your bath, BubbleMassage air bath, or whirlpool with the sleek KOHLER Clearflo cable bath drain. Designed to complement a variety of bath designs, this set includes a metal control handle and cable-activated bath drain. Above-or through-the-floor options offer you flexibility for installation.

  • For baths 14" - 21" (356 - 533 mm) deep from center of bath overflow outlet to center of bath drain outlet
  • External 27" (686 mm) length cable
  • No internal linkages, reducing the potential for clogging
  • PVC tubing sold separately

Specs

–
Series:

Clearflo

Finish:

Brushed Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy