Apply to be a TradeMaster!
Main product image of Artifacts Pivoting Toilet Paper Holder (Vibrant Brushed Nickel), K-72573-BN
Magnifying glass
Hover image to zoom

Artifacts Pivoting Toilet Paper Holder (Vibrant Brushed Nickel), K-72573-BN

Brand:
Kohler
SKU:
K-72573-BN
Rating:
(0)
Q&A:
(0)
Artifacts Pivoting Toilet Paper Holder (Vibrant Brushed Nickel), K-72573-BN
Magnifying glass
Hover image to zoom
$228.03 each
In Stock
In Stock
Get 21 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Installation Type
Horizontal
Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
6-1/4" Width

Description

–
Artifacts Pivoting toilet paper holder
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This toilet paper holder combines quality craftsmanship w/ a vintage artisan design to lend character and authenticity to your space. It uses an innovative pivot mechanism that simplifies changing paper rolls.
  • Pivoting holder makes changing toilet paper quick and simple
  • Coordinates w/ other products in the Artifacts collection
  • Includes installation hardware

Specs

–
Material:

Metal

Installation Type:

Horizontal

Series:

Artifacts

Finish:

Brushed Nickel

Application:

Residential

Width (Inches):

6-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy