Shop Resideo Sale
Main product image of Clearflo Brass Toe Tap Bath Drain (Vibrant Brushed Moderne Brass), K-7259-2MB
Magnifying glass
Hover image to zoom

Clearflo Brass Toe Tap Bath Drain (Vibrant Brushed Moderne Brass), K-7259-2MB

Brand:
Kohler
SKU:
K-7259-2MB
Rating:
(0)
Q&A:
(0)
Clearflo Brass Toe Tap Bath Drain (Vibrant Brushed Moderne Brass), K-7259-2MB
Magnifying glass
Hover image to zoom
$385.97 each
In Stock
In Stock
Get 29 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Warranty
1 Year Warranty

Description

–
The KOHLER Clearflo brass toe-tap bath drain works perfectly in any application from hospitality and commercial to residential. The brass piping and tee meets code in areas where brass is required, while the copper corrugated neck makes fit-up easy on any bath slope. The clean, streamline overflow cover complements any bathroom design.
  • Touch-activated opening and closing
  • Flexible overflow joint conforms to various bath angles
  • Includes tee, drain ell, and overflow ell with attached 1-1/2" OD pipe
  • Toe-tap actuation means no internal linkages, reducing potential clogging through the overflow
  • Copper corrugated neck makes drain easy to install on any bath slope
  • For use with 14" - 20" (356 - 508 mm) baths, whirlpools, and BubbleMassage air baths

Specs

–
Finish:

Brushed Moderne Brass

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy