Apply to be a TradeMaster!
Main product image of Brass Toe Tap Bath Drain (Vibrant Polished Nickel), K-7259-SN
Magnifying glass
Hover image to zoom

Brass Toe Tap Bath Drain (Vibrant Polished Nickel), K-7259-SN

Brand:
Kohler
SKU:
K-7259-SN
Rating:
(0)
Q&A:
(0)
Brass Toe Tap Bath Drain (Vibrant Polished Nickel), K-7259-SN
Magnifying glass
Hover image to zoom
$342.75 each
In Stock
In Stock
Get 32 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Vibrant Polished Nickel
Product Highlight: Installation Type
Through the Floor

Description

Clearflo Brass toe tap bath drain

The Clearflo brass toe-tap bath drain works perfectly in any application from hospitality and commercial to residential. The brass piping and tee meets code in areas where brass is required, while the copper corrugated neck makes fit-up easy on any bath slope. The clean, streamline overflow cover complements any bathroom design.
  • Touch-activated opening and closing
  • Flexible overflow joint conforms to various bath angles
  • Includes tee, drain ell, and overflow ell with attached 1-1/2" OD pipe
  • Toe-tap actuation means no internal linkages, reducing potential clogging through the overflow
  • Copper corrugated neck makes drain easy to install on any bath slope
  • For use with 14" - 20" (356 - 508 mm) baths, whirlpools, and BubbleMassage air baths

Specs

Country of Origin:

United States

Finish:

Vibrant Polished Nickel

Installation Type:

Through the Floor

Application:

Residential

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy