Apply to be a TradeMaster!
Main product image of Clearflo Brass Toe Tap Bath Drain (Matte Black), K-7265-BL
Magnifying glass
Hover image to zoom

Clearflo Brass Toe Tap Bath Drain (Matte Black), K-7265-BL

Brand:
Kohler
SKU:
K-7265-BL
Rating:
(0)
Q&A:
(0)
Clearflo Brass Toe Tap Bath Drain (Matte Black), K-7265-BL
Magnifying glass
Hover image to zoom
$370.94 each
In Stock
In Stock
Get 7 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Installation Type
Through the Floor
Product Highlight: Finish
Matte Black
Product Highlight: Width (Inches)
3-1/4" Width

Description

Clearflo Brass toe tap bath drain
  • The Clearflo brass toe-tap bath drain works perfectly in any application from hospitality and commercial to residential. The brass piping and tee meets code in areas where brass is required, while the copper corrugated neck makes fit-up easy on any bath slope. The clean, streamline overflow cover complements any bathroom design.
  • Touch-activated opening and closing
  • Flexible overflow joint conforms to various bath angles
  • Includes tee, drain ell, and overflow ell w/ attached 1-1/2" OD pipe
  • Toe-tap actuation means no internal linkages, reducing potential clogging through the overflow
  • Copper corrugated neck makes drain easy to install on any bath slope
  • For use w/ 20" - 26" (508 - 660 mm) deep baths

Specs

Application:

Residential

Installation Type:

Through the Floor

Finish:

Matte Black

Material:

Brass

Width (Inches):

3-1/4"

Series:

Clearflo

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy