Shop Resideo Sale
Main product image of Clearflo Slotted Overflow Brass Bath Drain (Vibrant Brushed Moderne Brass), K-7271-2MB
Magnifying glass
Hover image to zoom

Clearflo Slotted Overflow Brass Bath Drain (Vibrant Brushed Moderne Brass), K-7271-2MB

Brand:
Kohler
SKU:
K-7271-2MB
Rating:
(0)
Q&A:
(0)
Clearflo Slotted Overflow Brass Bath Drain (Vibrant Brushed Moderne Brass), K-7271-2MB
Magnifying glass
Hover image to zoom
$415.72 each
In Stock
In Stock
Get 89 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
8-3/16" Width
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Clearflo Slotted overflow brass bath drain
  • Complete your bath or whirlpool w/ this sleek Clearflo bath drain. The brass tee and pipe includes a slotted overflow drain and a toe-tap stopper designed to complement a variety of custom baths and whirlpools. The option of above- or through-the-floor placement and ball swivel joint for easy fit-up to the overflow ensures flexibility during installation.
  • No internal linkages, reducing the chance of clogs in the overflow pipe
  • Swivel-ball joint construction for easy installation
  • Includes toe-activated closing, and brass tee and pipe
  • For use w/ Elevance, Archer, Underscore, Rêve, and Parity baths and whirlpools

Specs

–
Series:

Clearflo

Width (Inches):

8-3/16"

Material:

Brass

Application:

Commercial

Residential

Finish:

Brushed Moderne Brass

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy