Apply to be a TradeMaster!
Main product image of Clearflo Slotted Overflow Brass Bath Drain (Polished Chrome), K-7271-CP
Magnifying glass
Hover image to zoom

Clearflo Slotted Overflow Brass Bath Drain (Polished Chrome), K-7271-CP

Brand:
Kohler
SKU:
K-7271-CP
Rating:
(0)
Q&A:
(0)
Clearflo Slotted Overflow Brass Bath Drain (Polished Chrome), K-7271-CP
Magnifying glass
Hover image to zoom
$284.19 each
In Stock
In Stock
Get 58 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
8-3/16" Width
Product Highlight: Finish
Polished Chrome

Description

–
Clearflo Slotted overflow brass bath drain
  • Complete your bath or whirlpool w/ this sleek Clearflo bath drain. The brass tee and pipe includes a slotted overflow drain and a toe-tap stopper designed to complement a variety of custom baths and whirlpools. The option of above- or through-the-floor placement and ball swivel joint for easy fit-up to the overflow ensures flexibility during installation.
  • No internal linkages, reducing the chance of clogs in the overflow pipe
  • Swivel-ball joint construction for easy installation
  • Includes toe-activated closing, and brass tee and pipe
  • For use w/ Elevance, Archer, Underscore, Rêve, and Parity baths and whirlpools

Specs

–
Series:

Clearflo

Application:

Commercial

Residential

Width (Inches):

8-3/16"

Finish:

Polished Chrome

Material:

Brass

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy