Apply to be a TradeMaster!
Main product image of Clearflo Slotted Overflow Bath Drain (Polished Chrome), K-7272-CP
Magnifying glass
Hover image to zoom

Clearflo Slotted Overflow Bath Drain (Polished Chrome), K-7272-CP

Brand:
Kohler
SKU:
K-7272-CP
Rating:
(0)
Q&A:
(0)
Clearflo Slotted Overflow Bath Drain (Polished Chrome), K-7272-CP
Magnifying glass
Hover image to zoom
$164.71 each
In Stock
In Stock
Get 42 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
8-3/16" Width

Description

Clearflo Slotted overflow bath drain
  • Complete your bath or whirlpool w/ this sleek Clearflo bath drain. The PVC tee and pipe includes a slotted overflow drain and a toe-tap stopper designed to complement a variety of custom baths and whirlpools. The option of above- or through-the-floor placement and ball swivel joint for easy fit-up to the overflow ensures flexibility during installation.
  • No internal linkages, reducing the chance of clogs in the overflow pipe
  • Ball-joint construction for easy installation
  • Includes toe-activated closing, PVC tee, and pipe
  • For use w/ Elevance, Archer, Underscore, Rêve, and Parity baths and whirlpools

Specs

Finish:

Polished Chrome

Application:

Commercial

Residential

Series:

Clearflo

Width (Inches):

8-3/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy