Apply to be a TradeMaster!
Main product image of Artifacts Hand Shower Holder (Polished Chrome), K-72797-CP
Magnifying glass
Hover image to zoom

Artifacts Hand Shower Holder (Polished Chrome), K-72797-CP

Brand:
Kohler
SKU:
K-72797-CP
Rating:
(0)
Q&A:
(0)
Artifacts Hand Shower Holder (Polished Chrome), K-72797-CP
Magnifying glass
Hover image to zoom
$171.07 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Wall Mount

Description

–
Complete your performance showering system with the Artifacts adjustable wall-mount handshower holder and supply elbow. Ideal for hydromassage or for targeting specific areas of the body, this bracket pivots to angle the handshower exactly where you want it. Coordinate it with an Artifacts handshower, faucets, and accessories to express your own personal style.

Features:
  • Handshower holder pivots and rotates to position handshower at desired angle
  • For use with a handshower and hose (sold separately)
  • Includes check valve for backflow prevention
  • Includes supply elbow. Integrated supply and holder reduces the number of components needed in the shower space, allowing for a cleaner look
  • Coordinates with other products in the Artifacts collection

Specs

–
Application:

Bathroom

Product Type:

Handshower Bracket

Shower Holder

ADA:

No

Finish:

Polished Chrome

Series:

Artifacts

Warranty:

Limited Lifetime

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy