Apply to be a TradeMaster!
Main product image of Composed Pivoting Toilet Paper Holder (Matte Black), K-73147-BL
Magnifying glass
Hover image to zoom

Composed Pivoting Toilet Paper Holder (Matte Black), K-73147-BL

Brand:
Kohler
SKU:
K-73147-BL
Rating:
(0)
Q&A:
(0)
Composed Pivoting Toilet Paper Holder (Matte Black), K-73147-BL
Magnifying glass
Hover image to zoom
$197.36 each
In Stock
In Stock
Get 23 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Installation Type
Horizontal
Product Highlight: Width (Inches)
3-3/16" Width
Product Highlight: Finish
Matte Black

Description

–
Composed Pivoting toilet paper holder
  • Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response w/ its stark, refined beauty. This pivoting toilet paper holder complements Composed faucets and accessories.
  • Pivoting holder makes changing toilet paper quick and simple
  • Coordinates w/ faucets and accessories in the Composed collection

Specs

–
Material:

Zinc

Series:

Composed

Application:

Residential

Installation Type:

Horizontal

Width (Inches):

3-3/16"

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy