Apply to be a TradeMaster!
Main product image of Cachet Quick-release Elongated Toilet Seat (Biscuit), K-7315-96
Magnifying glass
Hover image to zoom

Cachet Quick-release Elongated Toilet Seat (Biscuit), K-7315-96

Brand:
Kohler
SKU:
K-7315-96
Rating:
(0)
Q&A:
(0)
Cachet Quick-release Elongated Toilet Seat (Biscuit), K-7315-96
Magnifying glass
Hover image to zoom
$41.32 each
In Stock
In Stock
Get 23 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
14-3/16" Width
Product Highlight: Finish
Biscuit
Product Highlight: Installation Type
Quick-attach, Quick-Release

Description

–
Cachet Quick-Release elongated toilet seat
  • With subtle styling, this Cachet seat fits most elongated toilets. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting. This seat features innovative technology that makes it easy to install and clean.
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Quick-Attach hardware for fast and secure installation
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most elongated toilets

Specs

–
Application:

Residential

Width (Inches):

14-3/16"

Finish:

Biscuit

Installation Type:

Quick-attach

Quick-Release

Series:

Cachet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy