Apply to be a TradeMaster!
Main product image of Cachet Quick-Release Round-Front Toilet Seat (White), K-7316-0
Magnifying glass
Hover image to zoom

Cachet Quick-Release Round-Front Toilet Seat (White), K-7316-0

Brand:
Kohler
SKU:
K-7316-0
Rating:
(0)
Q&A:
(0)
Cachet Quick-Release Round-Front Toilet Seat (White), K-7316-0
Magnifying glass
Hover image to zoom
$35.97 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Shape
Round
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
White

Description

–
With subtle styling, this KOHLER Cachet seat fits most round-front toilets. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting. This Quick-Release round-front toilet seat features innovative technology that makes it easy to install and clean.
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Quick-Attach hardware for fast and secure installation
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Color:

White

Shape:

Round

Warranty:

1 Year

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy