| Handle Style: | None (Sensor) Lever |
|---|---|
| Drain Type: | No Drain |
| Number of Handles: | 1 |
| Product Type: | Bathroom Faucet |
| Series: | Gooseneck |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 CEC |
| Type: | Sensor (Touchless) |
| Number of Holes: | 1 |
| Warranty: | 1 Year Limited |
| Application: | Commercial |
| Finish: | Vibrant Stainless |
| Faucet Configuration: | Single Hole |
| Max Deck Thickness: | 2" |
| Finish Family: | Stainless Steel |
| Power Supply: | Battery |
| Spout Height: | 9" |
| Material: | Brass |
| Flow Rate (GPM): | 0.5 |
| Installation Type: | Deck Mount |
| ADA: | Yes |