Apply to be a TradeMaster!
Main product image of Cachet Quiet-close Round-front Toilet Seat (White), K-7673-0
Magnifying glass
Hover image to zoom

Cachet Quiet-close Round-front Toilet Seat (White), K-7673-0

Brand:
Kohler
SKU:
K-7673-0
Rating:
(0)
Q&A:
(0)
Cachet Quiet-close Round-front Toilet Seat (White), K-7673-0
Magnifying glass
Hover image to zoom
$52.34 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Shape
Round
Product Highlight: Installation Type
Quick-attach, Quiet-Close
Product Highlight: Width (Inches)
14-3/16" Width

Description

–
Cachet Quiet-Close round-front toilet seat
  • Designed to fit most round-front toilets, this Cachet seat combines subtle styling and innovative technology. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting. Quiet-Close technology prevents the seat from slamming.
  • Quiet-Close elongated lid and seat prevents slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Finish:

White

Shape:

Round

Installation Type:

Quick-attach

Quiet-Close

Width (Inches):

14-3/16"

Application:

Residential

Series:

Cachet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy