Apply to be a TradeMaster!
Main product image of PureWash M250 Quiet-close Round-front Manual Bidet Toilet Seat (Biscuit), K-76923-96
Magnifying glass
Hover image to zoom

PureWash M250 Quiet-close Round-front Manual Bidet Toilet Seat (Biscuit), K-76923-96

Brand:
Kohler
SKU:
K-76923-96
Rating:
(0)
Q&A:
(0)
PureWash M250 Quiet-close Round-front Manual Bidet Toilet Seat (Biscuit), K-76923-96
Magnifying glass
Hover image to zoom
$171.68 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Finish
Biscuit
Product Highlight: Width (Inches)
17-3/4" Width

Description

–
PureWash M250 Quiet-Close round-front manual bidet toilet seat
  • The KOHLER PureWash M250 bidet toilet seat makes it easy to add the freshness and assurance of personal cleansing to your existing toilet. w/ a sleek, low-profile seat design that fits most round-front toilets, PureWash M250 provides the superior cleansing of a spray wand that's fully adjustable for position and water pressure. This manual bidet toilet seat requires no electricity or batteries and installs in minutes, connecting to the toilet's water supply line.
  • Single wand provides ambient-water cleansing
  • Adjust water spray position and pressure using the convenient side handle
  • Self-cleaning wand automatically rinses after each use
  • Integrated lift tab on seat edge offers a more hygienic solution for raising and lowering
  • Quiet-Close functionality to prevent seat from slamming
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Quick-Attach hardware for fast and secure installation
  • Grip-Tight bumpers hold seat firmly in place
  • Ergonomically contoured seat for user comfort
  • Fits most round-front toilets
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Application:

Residential

Shape:

Round

Series:

PureWash M250

Finish:

Biscuit

Width (Inches):

17-3/4"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy