Apply to be a TradeMaster!
Main product image of Rocker Bathroom Sink Faucet Handle (Matte Black), K-77963-8A-BL
Magnifying glass
Hover image to zoom

Rocker Bathroom Sink Faucet Handle (Matte Black), K-77963-8A-BL

Brand:
Kohler
SKU:
K-77963-8A-BL
Rating:
(0)
Q&A:
(0)
Rocker Bathroom Sink Faucet Handle (Matte Black), K-77963-8A-BL
Magnifying glass
Hover image to zoom
$523.16 each
In Stock
In Stock
Get 5 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
2-3/8" Width
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
1-Hole

Description

–
Components Rocker bathroom sink faucet handle
  • Modern form meets modern function: the Kohler Components collection is defined by controlled forms and stark precision in every line and angle. w/ Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. This rocker faucet handle features a unique back-and-forth movement w/ smooth control. Pair it w/ your choice of Components sink spout.
  • Single Rocker handle allows for both volume and temperature control
  • For use w/ Components K-77967, K-77965, K-77968, K-77966, or K-77969 spout (sold separately)
  • Coordinates w/ Components faucets, accessories, and showering components to complete your bathroom
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance

Specs

–
Material:

Brass

Width (Inches):

2-3/8"

Finish:

Matte Black

Series:

Components

Installation Type:

1-Hole

Approvals:

CSA

Application:

Residential

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy