Apply to be a TradeMaster!
Main product image of Rocker Bathroom Sink Faucet Handle (Polished Chrome), K-77963-8A-CP
Magnifying glass
Hover image to zoom

Rocker Bathroom Sink Faucet Handle (Polished Chrome), K-77963-8A-CP

Brand:
Kohler
SKU:
K-77963-8A-CP
Rating:
(0)
Q&A:
(0)
Rocker Bathroom Sink Faucet Handle (Polished Chrome), K-77963-8A-CP
Magnifying glass
Hover image to zoom
$387.52 each
In Stock
In Stock
Get 4 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
2-3/8" Width
Product Highlight: Installation Type
1-Hole

Description

Components Rocker bathroom sink faucet handle
  • Modern form meets modern function: the Kohler Components collection is defined by controlled forms and stark precision in every line and angle. w/ Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. This rocker faucet handle features a unique back-and-forth movement w/ smooth control. Pair it w/ your choice of Components sink spout.
  • Single Rocker handle allows for both volume and temperature control
  • For use w/ Components K-77967, K-77965, K-77968, K-77966, or K-77969 spout (sold separately)
  • Coordinates w/ Components faucets, accessories, and showering components to complete your bathroom
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance

Specs

Material:

Brass

Application:

Residential

Approvals:

CSA

Finish:

Polished Chrome

Series:

Components

Width (Inches):

2-3/8"

Installation Type:

1-Hole

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy