Apply to be a TradeMaster!
Main product image of Lever Bathroom Sink Faucet Handles (Polished Chrome), K-77974-4-CP
Magnifying glass
Hover image to zoom

Lever Bathroom Sink Faucet Handles (Polished Chrome), K-77974-4-CP

Brand:
Kohler
SKU:
K-77974-4-CP
Rating:
(0)
Q&A:
(0)
Lever Bathroom Sink Faucet Handles (Polished Chrome), K-77974-4-CP
Magnifying glass
Hover image to zoom
$282.41 each
In Stock
In Stock
Get 7 Tomorrow, Sep 30
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Width (Inches)
1-1/16" Width
Product Highlight: Material
Zinc
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Widespread

Description

–
Components Lever bathroom sink faucet handles
  • Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. w/ Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Pair these sleek, minimalist lever handles w/ your choice of Components sink spout for a personalized design.
  • Two Lever handles offer separate control of hot and cold water
  • For use w/ Components K-77967, K-77965, K-77968, K-77966, or K-77969 spout (sold separately)
  • Coordinates w/ Components faucets, accessories, and showering components to complete your bathroom
  • UltraGlide valves w/ dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control

Specs

–
Handle Style:

Lever

Application:

Residential

Width (Inches):

1-1/16"

Approvals:

CSA

ADA:

Yes

Number of Handles:

2

Material:

Zinc

Finish:

Polished Chrome

Installation Type:

Widespread

Series:

Components

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy