Apply to be a TradeMaster!
Main product image of Wall Mount Bathroom Sink Faucet Handle (Matte Black), K-77980-4-BL
Magnifying glass
Hover image to zoom

Wall Mount Bathroom Sink Faucet Handle (Matte Black), K-77980-4-BL

Brand:
Kohler
SKU:
K-77980-4-BL
Rating:
(0)
Q&A:
(0)
Wall Mount Bathroom Sink Faucet Handle (Matte Black), K-77980-4-BL
Magnifying glass
Hover image to zoom
$597.86 each
In Stock
In Stock
Get 8 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
4" Width

Description

–
Components Wall Mount bathroom sink faucet handle
  • Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. w/ Components, you design your custom bath by selecting your handle style and finish.
  • A single handle controls both on/off activation and temperature setting
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates w/ other products in the Components collection

Specs

–
Material:

Brass

Application:

Residential

Hospitality

Series:

Components

Finish:

Matte Black

Installation Type:

Wall Mount

Approvals:

CSA

Width (Inches):

4"

ADA:

Yes

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy