Apply to be a TradeMaster!
Main product image of Wall Mount Bathroom Sink Faucet Handle (Vibrant Brushed Nickel), K-77980-4-BN
Magnifying glass
Hover image to zoom

Wall Mount Bathroom Sink Faucet Handle (Vibrant Brushed Nickel), K-77980-4-BN

Brand:
Kohler
SKU:
K-77980-4-BN
Rating:
(0)
Q&A:
(0)
Wall Mount Bathroom Sink Faucet Handle (Vibrant Brushed Nickel), K-77980-4-BN
Magnifying glass
Hover image to zoom
$597.86 each
In Stock
In Stock
Get 8 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
4" Width
Product Highlight: Installation Type
Wall Mount

Description

Components Wall Mount bathroom sink faucet handle
  • Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. w/ Components, you design your custom bath by selecting your handle style and finish.
  • A single handle controls both on/off activation and temperature setting
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates w/ other products in the Components collection

Specs

Series:

Components

ADA:

Yes

Material:

Brass

Finish:

Brushed Nickel

Width (Inches):

4"

Approvals:

CSA

Application:

Hospitality

Residential

Installation Type:

Wall Mount

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy