Apply to be a TradeMaster!
Main product image of Deck-Mount Handshower Holder And Two-Way Diverter Valve (Polished Chrome), K-77989-CP
Magnifying glass
Hover image to zoom

Deck-Mount Handshower Holder And Two-Way Diverter Valve (Polished Chrome), K-77989-CP

Brand:
Kohler
SKU:
K-77989-CP
Rating:
(0)
Q&A:
(0)
Deck-Mount Handshower Holder And Two-Way Diverter Valve (Polished Chrome), K-77989-CP
Magnifying glass
Hover image to zoom
$586.85 each
In Stock
In Stock
Get 4 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mounted

Description

–
Components Deck-mount handshower holder and two-way diverter valve

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. This handshower hose guide coordinates with Components faucets and shower trim for a personalized design.
  • Two-way diverter valve
  • Diverter valve code-approved for backflow protection
  • Includes Polished Chrome handshower hose
  • 15 gpm (57 lpm) flow rate using 1/2" high-flow valves
  • Handshower sold separately
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom

Specs

–
Finish:

Polished Chrome

Installation Type:

Deck Mounted

Application:

Residential

ADA:

No

Country of Origin:

United States

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy