Apply to be a TradeMaster!
Main product image of Deck-Mount Bath Faucet Handles w/ Oyl Design (Polished Chrome)
Magnifying glass
Hover image to zoom

Deck-Mount Bath Faucet Handles w/ Oyl Design (Polished Chrome)

Brand:
Kohler
SKU:
K-77990-8-CP
Rating:
(0)
Q&A:
(0)
Deck-Mount Bath Faucet Handles w/ Oyl Design (Polished Chrome)
Magnifying glass
Hover image to zoom
$761.58 each
In Stock
In Stock
Get 2 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Deck Mounted
Product Highlight: Finish
Polished Chrome

Description

Components Deck-mount bath faucet handles with Oyl design

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Inspired by precision-tooled gauges and dials, these Oyl handles pair with your choice of Components bath spout for a personalized design.
  • Two Oyl handles allow for both volume and temperature control
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinate with your choice of Components bath spouts for a personalized design
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom

Specs

ADA:

No

Country of Origin:

United States

Installation Type:

Deck Mounted

Finish:

Polished Chrome

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy