Shop Resideo Sale
Main product image of PureFlo 30" Cable Bath Drain, K-78438-NA
Magnifying glass
Hover image to zoom

PureFlo 30" Cable Bath Drain, K-78438-NA

Brand:
Kohler
SKU:
K-78438-NA
Rating:
(0)
Q&A:
(0)
PureFlo 30" Cable Bath Drain, K-78438-NA
Magnifying glass
Hover image to zoom
$322.79 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Not Applicable
Product Highlight: Width (Inches)
3-7/8" Width

Description

–
PureFlo 30" cable bath drain
  • Designed for use w/ PureFlo trim, this solid-brass PureFlo cable bath drain features easy installation and a design that minimizes clogging through the overflow. The modular design means you can use this PureFlo rough-in drain w/ any PureFlo trim kit. And the trim can be changed w/ out behind-the-bath access, making it an easy, convenient choice for remodels or refreshing. Trim options include basic, contemporary, traditional, and Victorian designs in rotary turn or push-button styles to complement any bath decor. Trim sold separately.
  • For baths 15" - 21" (381 - 533 mm) deep from center of bath overflow outlet to center of bath drain outlet
  • 30" (762 mm) length external cable
  • Flexible overflow joint conforms to various bath angles
  • Rotary or push handle controls and pop-up drain stopper (sold separately)
  • No internal linkages, reducing the potential for clogging
  • Includes tee, drain ell, and overflow ell w/ attached 1-1/2" OD pipe
  • Flexible overflow neck fits various bath angles for easy installation

Specs

–
Finish:

Not Applicable

Width (Inches):

3-7/8"

Series:

PureFlo

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy