Shop Resideo Sale
Main product image of 2-1/2" X 36"-60" Linear Drain Channel, K-80646-NA
Magnifying glass
Hover image to zoom

2-1/2" X 36"-60" Linear Drain Channel, K-80646-NA

Brand:
Kohler
SKU:
K-80646-NA
Rating:
(0)
Q&A:
(0)
2-1/2" X 36"-60" Linear Drain Channel, K-80646-NA
Magnifying glass
Hover image to zoom
$365.97 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
4-5/8" Width
Product Highlight: Finish
Not Applicable

Description

–
2-1/2" x 36"-60" linear drain channel
  • Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for a sleek, minimalist look w/ maximum function. This innovative drain solution delivers the best-in-class quality you've come to expect from KOHLER, along w/ customizable channel length and outlet location, premium hair strainer, and durable, easy-to-clean electropolished stainless steel base. Designed for single-slope tiled shower floors and flush-to-wall placements, the drain channel is effortless to size, adjust, and tile against in your home or commercial shower installation.
  • Flush-to-wall design (recommended) provides a clean aesthetic|| can also be installed w/ in shower floor interior
  • Extend channel length from 36" to 60" for easier specification and precise wall-to-wall installation (if desired)
  • Channel is pitched to outlet for easy cleaning and complete drainage|| handles up to 15 gpm (56.8 lpm) flow capacity (rate may vary by installation)
  • Drain outlet location can be adjusted to bypass joints, venting, or other in-floor obstacles
  • Outlet adapter can be preattached to drain pipe for simplified installation and access to couplings
  • Easy-clean domed hair strainer prevents clogs
  • Subfloor brackets are height-adjustable to ensure the drain channel is mounted at the correct height during installation
  • Removable tile guide/mud guard keeps channel clean of debris during installation and provides a straight edge to tile against
  • Wide-top flange w/ protective film ensures excellent waterproof adhesion
  • Includes subfloor mounting brackets, tile guide/mud guard, hair strainer, and threaded collar, along w/ straight pipe and threaded outlet adapters
  • Can also be installed w/ KOHLER side-outlet adapter K-28987 (sold separately)
  • Requires Kohler 2-1/2" x 36", 2-1/2" x 48", or 2-1/2" x 60" linear drain grate

Specs

–
Material:

Stainless Steel

Width (Inches):

4-5/8"

Application:

Residential

Commercial

Hospitality

Finish:

Not Applicable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy