Apply to be a TradeMaster!
Main product image of 1-1/4" X 60" Linear Drain Grate w/ Perforated Pattern (Vibrant Brushed Moderne Brass), K-80664-2MB
Magnifying glass
Hover image to zoom

1-1/4" X 60" Linear Drain Grate w/ Perforated Pattern (Vibrant Brushed Moderne Brass), K-80664-2MB

Brand:
Kohler
SKU:
K-80664-2MB
Rating:
(0)
Q&A:
(0)
1-1/4" X 60" Linear Drain Grate w/ Perforated Pattern (Vibrant Brushed Moderne Brass), K-80664-2MB
Magnifying glass
Hover image to zoom
$1,025.92 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Brushed Moderne Brass

Description

–
1-1/4" x 60" linear drain grate with perforated pattern

Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality you've come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
  • Rigid, precision-machined perforated grate pattern offers best-in-class drain aesthetic
  • Easily field-trimmable to fit any showering space
  • Lightweight yet durable grate insert is easy to handle during installation and throughout product life
  • Thread-in, rubber-capped grate feet offer secure placement within drain channel
  • Feet are height-adjustable up to one inch and easily accessible through the top of grate for a faster, more precise installation
  • Includes universal hardware kit with mounting feet in two lengths, stainless steel lift key, and KOHLER-branded grate end caps
  • Requires K-32619 Kohler 1-1/4" linear drain channel

Specs

–
Application:

Residential

Hospitality

Commercial

ADA:

No

Finish:

Vibrant Brushed Moderne Brass

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy