Shop Resideo Sale
Main product image of Triton Bowe 1.8 Gpm Kitchen Sink Faucet w/ 8-3/16" Swing Spout, Aerated Flow And Lever Handles (Polished Chrome), K-810T20-4AFA-CP
Magnifying glass
Hover image to zoom

Triton Bowe 1.8 Gpm Kitchen Sink Faucet w/ 8-3/16" Swing Spout, Aerated Flow And Lever Handles (Polished Chrome), K-810T20-4AFA-CP

Brand:
Kohler
SKU:
K-810T20-4AFA-CP
Rating:
(0)
Q&A:
(0)
Triton Bowe 1.8 Gpm Kitchen Sink Faucet w/ 8-3/16" Swing Spout, Aerated Flow And Lever Handles (Polished Chrome), K-810T20-4AFA-CP
Magnifying glass
Hover image to zoom
$244.53 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe kitchen faucet features a swing spout, two lever handles with red/blue indexing, quarter-turn ceramic valves, and a vandal-resistant aerator.
  • Quarter-turn washerless ceramic disc valves
  • Vandal resistant aerator. Lower flow aerators available
  • Lever handle
  • 8-3/16" (208 mm) swing spout
  • Less drain
  • 1.8 gpm (6.8 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Application:

Commercial

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

CEC

Number of Holes:

3

Material:

Brass

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Series:

Triton Bowe

Installation Type:

Deck Mount

Spout Height:

5.06"

Connection Size:

1/2"

Flow Rate (GPM):

1.8

ADA:

Yes

Finish:

Polished Chrome

Connection Type:

NPSM

Faucet Configuration:

Widespread

Type:

Manual

Warranty:

1 Year Limited

Product Type:

Kitchen Faucet

Handle Style:

Lever

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy