Apply to be a TradeMaster!
Main product image of Triton Bowe 1.8 Gpm Kitchen Sink Faucet w/ 8-3/16" Swing Spout, Aerated Flow And Wristblade Handles (Polished Chrome), K-810T20-5AFA-CP
Magnifying glass
Hover image to zoom

Triton Bowe 1.8 Gpm Kitchen Sink Faucet w/ 8-3/16" Swing Spout, Aerated Flow And Wristblade Handles (Polished Chrome), K-810T20-5AFA-CP

Brand:
Kohler
SKU:
K-810T20-5AFA-CP
Rating:
(0)
Q&A:
(0)
Triton Bowe 1.8 Gpm Kitchen Sink Faucet w/ 8-3/16" Swing Spout, Aerated Flow And Wristblade Handles (Polished Chrome), K-810T20-5AFA-CP
Magnifying glass
Hover image to zoom
$254.36 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

–
The Triton Bowe kitchen faucet installs on 8 in. centers with two wrist blade handles for hot and cold water control. It features an 8-3/16 in. swing spout and a 1.8 gpm maximum flow rate at 60 psi. Solid brass construction and ceramic disc valves support commercial sink use.
  • 1.8 gpm maximum flow rate at 60 psi
  • Installs on 8 in. centers
  • Two wrist blade handles with red and blue indexing
  • 8-3/16 in. spout reach
  • Quarter-turn washerless ceramic disc valves
  • 1/2 in.-14 NPSM connections
  • Vandal-resistant aerator
  • ADA compliant handles

Specs

–
Connection Size:

1/2"

Application:

Commercial

Product Type:

Kitchen Faucet

Approvals:

CEC

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Connection Type:

NPSM

Spout Height:

5.06"

Handle Style:

Wrist Blade

Warranty:

1 Year Limited

Number of Holes:

3

Material:

Brass

Finish:

Polished Chrome

ADA:

Yes

Type:

Manual

Installation Type:

Deck Mount

Flow Rate (GPM):

1.8

Series:

Triton Bowe

Number of Handles:

2

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy