| Approvals: | NSF/ANSI 61 ADA / ICC A117.1 CEC ASME A112.18.1 / CSA B125.1 Lead Free |
|---|---|
| Number of Holes: | 4 |
| Series: | Triton Bowe |
| Product Type: | Kitchen Faucet |
| Finish: | Polished Chrome |
| Finish Family: | Chrome |
| Number of Handles: | 2 |
| Handle Style: | Wrist Blade |
| Connection Type: | NPSM |
| Max Deck Thickness: | 2.63" |
| Application: | Commercial Healthcare |
| ADA: | Yes |
| Flow Rate (GPM): | 1.5 |
| Connection Size: | 1/2" |
| Installation Type: | Deck Mount |
| Faucet Configuration: | Widespread |
| Warranty: | 1 Year Limited |
| Spout Height: | 5.06" |
| Includes: | Side Sprayer |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Material: | Brass |