| Product Type: | Kitchen Faucet |
|---|---|
| Finish Family: | Chrome |
| Installation Type: | Deck Mount |
| Spout Height: | 5.06" |
| Application: | Healthcare Commercial |
| Series: | Triton Bowe |
| Approvals: | Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 CEC |
| Valve Type: | Ceramic Disc |
| Includes: | Side Sprayer |
| Warranty: | 1 Year Limited |
| Max Deck Thickness: | 1.75" |
| Handle Style: | Wrist Blade |
| Flow Rate (GPM): | 1.5 |
| Number of Handles: | 2 |
| Material: | Brass |
| Faucet Configuration: | Widespread |
| Connection Size: | 1/2" |
| Finish: | Polished Chrome |
| ADA: | Yes |
| Type: | Manual |
| Number of Holes: | 4 |
| Connection Type: | NPSM |