| Application: | Healthcare Commercial |
|---|---|
| Number of Handles: | 2 |
| Warranty: | 1 Year Limited |
| ADA: | Yes |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 OBC (Ontario Building Code) ADA / ICC A117.1 NSF/ANSI 61 CEC |
| Handle Style: | Wrist Blade |
| Finish: | Polished Chrome |
| Flow Rate (GPM): | 1.75 |
| Connection Size: | 1/2" |
| Series: | Triton Bowe |
| Installation Type: | Wall Mount |
| Material: | Brass |
| Product Type: | Kitchen Faucet |
| Type: | Manual |
| Valve Type: | Ceramic Disc |
| Finish Family: | Chrome |
| Connection Type: | IPS / NPT |